Shop HOMEROOTS
See all product information
Create Account
Set of Two 26" Black And Gold Faux Leather And Steel Low Back Counter Height Bar Chairs
- Mfr # 555658
- Zoro # G922372596
product price:Â
$
825.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Width
20.3 in
Application Type
Commercial
Height
35.6 in
Depth
20.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555658
- Zoro #
- G922372596
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 20.3 in
- Height
- 35.6 in
- Depth
- 20.7 in
Details
- Item
- Bar Chair
- Assembly Required
- Full Assembly Needed
- Seat Color
- Black Gold
- Application Type
- Commercial
Description
Comfort and design come together nicely in this set of two 26-inch black and gold faux leather and steel low back counter height bar chairs. Quality construction from gold steel combines with black faux leather to give this stool a fresh and updated look. The bucket shape of the seat combines with a low back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 35.6-inch H x 20.3-inch W x 20.7-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.