Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26" Beige and Natural Fabric and Solid Wood Low Back Counter Height Bar Chair

  • Mfr # 605934

  • Zoro # G722810519


product price: $868.99
/ea
Free Shipping & Returns

Key Features

Capacity
250 lb
Assembly Required
No Assembly Needed
Bar Chair Type
Counter Height
Seat Color
Natural
Number of Stools Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605934
Zoro #
G722810519
UPC #
-
Country of Origin
China

Dimensions

Height
33.75 in
Length
20.25 in
Width
21.3 in

Details

Capacity
250 lb
Assembly Required
No Assembly Needed
Bar Chair Type
Counter Height
Seat Color
Natural
Number of Stools Included
1
Shape
Rectangle
Seat Style
Rectangle
Item
Bar Chairs
Finish
Washed
Seat Material
Solid Wood

Description

This 26-inch beige and natural fabric and solid wood low back counter height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. The beige upholstered seat of this stool is a nice contrast to the high quality, natural solid wood of the base. The rectangle shape of the seat combines with a low back to give this chair a comfortable and fashionable look. 33.75-inch h x 21.30-inch w x 20.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.