26" Beige Blue and Red Jute Southwestern Wingback Chair

  • Mfr # 565086

  • Zoro # G522352646


product price:  $1,009.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
30 in
Application Type
No
Overall Width
26 in
Color
Beige Blue/Red
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
565086
Zoro #
G522352646
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
30 in
Overall Width
26 in
Overall Height
30 in

Details

Application Type
No
Item
Accent Chair
Color
Beige Blue/Red
Assembly Required
Partial Assembly Needed

Description

A mix of form and function, this 26-inch beige blue and red jute southwestern wingback chair will bring a good looking and usable accent to your space. This hand-crafted upholstered chair with a squared back features a colorful tribal or southwest style pattern. Giving the chair stability and structure, the inner frame is constructed with high quality solid wood and features a tight back that comes complete with soft and comfortable cushioning. 30-inch h x 26-inch w x 30-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.