Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26" Black and Gunmetal Marble and Iron Frame End Table

  • Mfr # 632729

  • Zoro # G222368701


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Depth
23.5 in
Application Type
No
Assembly Required
Full Assembly Needed
Width
12.75 in
Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632729
Zoro #
G222368701
UPC #
-
Country of Origin
India

Dimensions

Depth
23.5 in
Width
12.75 in
Height
26 in

Details

Application Type
No
Assembly Required
Full Assembly Needed
Item
End-Side Table
Tabletop Color
Black Gunmetal

Description

Optimize your space and add some charm to your room with the 26-inch black and gunmetal marble and iron frame end table. The gunmetal gray coloration of the high quality iron base marries nicely with the black marble top. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 26-inch h x 12.75-inch w x 23.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.