Shop HOMEROOTS
See all product information
Create Account
26" Black and Silver Velvet and Stainless Steel Low Back Counter Height Bar Chair
- Mfr # 555078
- Zoro # G522810658
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Number of Stools Included
1
Length
16 in
Height
36 in
Bar Chair Type
Counter Height
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555078
- Zoro #
- G522810658
- UPC #
- -
- Country of Origin
- China
- Number of Stools Included
- 1
- Bar Chair Type
- Counter Height
- Assembly Required
- Full Assembly Needed
- Seat Material
- Stainless Steel
- Item
- Bar Chairs
- Finish
- Chrome
- Seat Style
- Rectangle
- Capacity
- 250 lb
- Seat Color
- Silver
Dimensions
- Length
- 16 in
- Height
- 36 in
- Width
- 19 in
Description
The perfect way to add some extra seating in your home, this 26-inch black and silver velvet and stainless steel low back counter height bar chair will elevate the look and vibe of your room. The silver coloration of the high quality stainless steel base marries nicely with the black velvet seat. The rectangle shape of the seat combines with a low_back to give this chair a comfortable and fashionable look. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 36-inch h x 19-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.