26" Gray and Silver Faux Leather and Metal Low Back Counter Height Bar Chair
- Mfr # 555097
- Zoro # G622810718
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Seat Style
Rectangle
Bar Chair Type
Counter Height
Width
19 in
Length
16 in
Number of Stools Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555097
- Zoro #
- G622810718
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 19 in
- Length
- 16 in
- Height
- 32 in
Details
- Seat Style
- Rectangle
- Bar Chair Type
- Counter Height
- Number of Stools Included
- 1
- Finish
- Matte
- Seat Color
- Silver
- Capacity
- 250 lb
- Item
- Bar Chairs
- Assembly Required
- Full Assembly Needed
- Seat Material
- Metal
Description
Comfort and design come together nicely in this 26-inch gray and silver faux leather and metal low back counter height bar chair. The base of this stool is made from metal in a silver color that is a nice contrast to the gray faux leather seat. A low_back mixed with a rectangle shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 32-inch h x 19-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.