26" Black Beveled Lines Framed Accent Mirror
- Mfr # 485123
- Zoro # G222895559
product price:Â
$
78.49
/ea
Key Features
Orientation
Vertical
Size
Medium
Commercial Use
No
Set
No
Pieces Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 485123
- Zoro #
- G222895559
- UPC #
- -
- Country of Origin
- China
- Orientation
- Vertical
- Commercial Use
- No
- Set
- No
- Pieces Included
- 1
- Mirror Type
- Accent
- Shape
- Rectangle
- Frame Material
- Manufactured Wood
- Assembly Required
- No Assembly Needed
- Mount Type
- Wall Mounted
- Item
- Mirrors
- Framed
- Yes
- Frame Design
- Classic
- Material
- 60% Mdf, 40% Glass
- Color
- Black
- Lighted
- No
Dimensions
- Size
- Medium
- Width
- 16 in
- Depth
- 0.8 in
- Height
- 25.6 in
Description
This 26-inch black beveled lines framed accent mirror is an embellishment perfect for your rooms. The rectangle shaped mirror features a wide frame with beveled line detailing that adds a nice touch of depth and texture. The transitional style of this piece will work great in any room you choose to put it in. This mirror can fit perfectly in any space and give that space a distinctive look. 25.6-inch H x 16-inch W x 0.8-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.