
26" Black Steel Outdoor Zero Gravity Chair with Black Cushion
Mfr # 320602
Zoro # G922832489
product price: $491.99
/ea
Free Shipping & Returns
Key Features
Modular
No
Detachtable Cushion Cover
No
Outdoor Chair Type
Zero Gravity Chair
Cushions Included
Yes
Assembly
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320602
Zoro #
G922832489
UPC #
-
Country of Origin
France
Dimensions
Chair Height
46 in
Chair Width
25.5 in
Chair Depth
32.7 in
Details
Modular
No
Detachtable Cushion Cover
No
Outdoor Chair Type
Zero Gravity Chair
Cushions Included
Yes
Assembly
No Assembly Needed
Product Type
Modern
Chair Frame Material
Metal
Detachable Cushion
Yes
Cushion Cover Material
Polyester blend
Item
Outdoor Chairs
Number of Chairs Included
1
Canopy Included
No
Chair Weight Capacity
310 lb
Chair Frame Color
Black
Description
Let gravity take over your senses as you lean back into the 26-inch black steel outdoor zero gravity chair with black cushion. This unique chair suspends your body while you sit, creating a weightless sensation. Includes detachable cushions that provide you with the option to bring them indoors during unfavorable weather conditions, keeping them protected and ensuring their longevity. When it comes to cushions, you want them to be comfortable, durable, and a color that is neutral and enhances your overall aesthetic. These cushions in black polyester blend will do just that. Arms give this chair shape and definition and make it a good looking and comfortable option. Enjoy the good life everyday with this fashionable outdoor seating option. 46-inch H x 25.5-inch W x 32.7-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.