Zoro Homepage

26" Blue And Black Tropical Butterfly Chair

  • Mfr # 556462

  • Zoro # G922354943


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Color
Blue Black
Overall Height
35 in
Overall Width
26 in
Application Type
Yes
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556462
Zoro #
G922354943
UPC #
-
Country of Origin
India

Dimensions

Overall Height
35 in
Overall Width
26 in
Overall Depth
25.2 in

Details

Color
Blue Black
Application Type
Yes
Item
Accent Chair
Assembly Required
Full Assembly Needed

Description

Add an air of fashion to your room and rejuvenate the space with this 26-inch blue and black tropical butterfly chair. The sturdy inner frame is built with high quality iron, featuring a woven back that is accented with soft and comfortable cushioning. Offering the ultimate in home decor flexibility, slipcovered accent chairs allow you to change the look of your room by changing the slipcover. 35-inch h x 26-inch w x 25.2-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.