This item is Discontinued.

Homeroots 26" Bone and Antiqued White Fabric and Solid Wood Backless Counter Height Swivel Bar Chair 632389

26" Bone and Antiqued White Fabric and Solid Wood Backless Counter Height Swivel Bar Chair (Discontinued)

  • Mfr # 632389
  • Zoro # G622365652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632389
Zoro #
G622365652
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
22 in
Depth
19.75 in
Height
26 in

Details

Assembly Required
Partial Assembly Needed
Item
Bar Chair
Application Type
Commercial
Seat Color
White

Description

Bring a trendy bar vibe to your space, with this 26-inch bone and antiqued white fabric and solid wood backless counter height swivel bar chair. The bone upholstered seat of this stool is a nice contrast to the high quality, antiqued white solid wood of the base. Designed to be good looking and practical, this backless bar chair features a round shaped seat. Designed with a footrest for comfort and convenience. A backless mixed with a round shaped seat design makes this chair both comfortable and fashionable. 26-inch h x 22-inch w x 19.75-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.