Shop HOMEROOTS
See all product information
Create Account
Set of Two 25" Green and Black Velvet and Steel Counter Height Bar Chairs, 2PK
- Mfr # 564999
- Zoro # G822810969
product price:Â
$
677.99
/pk of 2, $339.00/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Finish
Powder Coated
Seat Style
Bucket
Capacity
290 lb
Height
36.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 564999
- Zoro #
- G822810969
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangle
- Finish
- Powder Coated
- Item
- Bar Chairs
- Seat Style
- Bucket
- Capacity
- 290 lb
- Assembly Required
- Full Assembly Needed
- Seat Material
- Steel
- Number of Stools Included
- 2
- Seat Color
- Black
- Bar Chair Type
- Counter Height
Dimensions
- Height
- 36.2 in
- Length
- 19.7 in
- Width
- 19.7 in
Description
Comfort and design come together nicely in this set of two 25-inch green and black velvet and steel counter height bar chairs. Quality construction from black steel combines with green upholstered to give this stool a fresh and updated look. A full back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. 36.20-inch h x 19.70-inch w x 19.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.