Zoro Homepage

26" Brass Metal Desk Table Lamp With White Cone Shade

  • Mfr # 524490

  • Zoro # G722374080


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Depth
7 in
Height
26 in
Assembly Required
Partial Assembly Needed
Width
9 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524490
Zoro #
G722374080
UPC #
-
Country of Origin
China

Dimensions

Depth
7 in
Height
26 in
Width
9 in

Details

Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No
Color
Gold/White

Description

Embrace the good life with this hard working and stylish 26-inch brass metal desk table lamp with white cone shade. The lamp is made of sturdy metal and features a brass color. The white cone fabric shade is finishes this piece off nicely and symmetrically this desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 26-inch H x 9-inch W x 7-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.