26" Brown And Black Faux Leather And Faux Leather Lounge Chair
- Mfr # 556459
- Zoro # G722375544
product price:Â
$
750.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
28.7 in
Overall Height
30-1/2 in
Seat Color
Black
Assembly Required
Full Assembly Needed
Overall Width
25.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 556459
- Zoro #
- G722375544
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 28.7 in
- Overall Height
- 30-1/2 in
- Overall Width
- 25.6 in
Details
- Seat Color
- Black
- Item
- Accent Chair
- Assembly Required
- Full Assembly Needed
- Commercial Use
- Yes
Description
This 26-inch brown and black faux leather and faux leather lounge chair will add a beautiful decorative accent to your decor. This sturdy faux leather and polyurethane upholstered lounge chair comes in a chic solid brown color to give your space just the right look. The sturdy inner frame is built with high quality stainless steel, featuring a fixed back that is accented with soft and comfortable cushioning. 30.5-inch h x 25.6-inch w x 28.7-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.