Zoro Homepage

26" Brown Fabric and Solid Wood Counter Height Bar Chair

  • Mfr # 632482

  • Zoro # G422349418


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Depth
21.65 in
Height
39.76 in
Width
22.83 in
Assembly Required
Partial Assembly Needed
Application Type
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632482
Zoro #
G422349418
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
21.65 in
Height
39.76 in
Width
22.83 in

Details

Item
Bar Chair
Assembly Required
Partial Assembly Needed
Application Type
Commercial
Seat Color
Brown

Description

Comfortable enough to sit in for awhile, this 26-inch brown fabric and solid wood counter height bar chair will transcend the look of your room. Shades of warm brown colorations give this solid wood and upholstered stool a fresh and updated look. The armchair design gives you a great place to comfortably rest your arms. The square shape of the seat combines with a full back to give this chair a comfortable and fashionable look. 39.76-inch h x 22.83-inch w x 21.65-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.