26" Gray and Wood Brown Faux Leather with Solid Wood Swivel Counter Height Bar Chair
- Mfr # 534416
- Zoro # G322372257
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Brown/Gray
Width
20 in
Height
34 in
Depth
21 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 534416
- Zoro #
- G322372257
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 20 in
- Height
- 34 in
- Depth
- 21 in
Details
- Seat Color
- Brown/Gray
- Item
- Bar Chair
- Application Type
- Non-Commercial
- Assembly Required
- Full Assembly Needed
Description
This 26-inch gray and wood brown faux leather and solid wood swivel counter height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. The base of this stool is made from solid wood in a wood brown color that is a nice contrast to the gray faux leather seat. A full back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 34-inch H x 20-inch W x 21-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.