Zoro Homepage

26" Clear Glass LED Table Lamp With Beige Drum Shade

  • Mfr # 528684

  • Zoro # G722339867


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Color
Beige
Application Type
No
Height
26 in
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528684
Zoro #
G722339867
UPC #
-
Country of Origin
China

Dimensions

Height
26 in
Depth
15 in
Width
15 in

Details

Assembly Required
Partial Assembly Needed
Color
Beige
Application Type
No
Item
Table Lamp

Description

With this 26-inch clear glass led table lamp with beige drum shade you can bring in design to any space along with adding some ambient lighting. The lamp is made of sturdy glass and features a clear color. The beige shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 26-inch H x 15-inch W x 15-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.