
26" Cream and Dark Brown Fabric and Solid Wood Low Back Counter Height Bar Chair
Mfr # 605944
Zoro # G022811025
product price: $865.99
/ea
Free Shipping & Returns
Key Features
Bar Chair Type
Counter Height
Finish
Matte
Length
20.3 in
Capacity
250 lb
Seat Color
Dark Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
605944
Zoro #
G022811025
UPC #
-
Country of Origin
China
Dimensions
Length
20.3 in
Height
33.4 in
Width
21 in
Details
Bar Chair Type
Counter Height
Item
Bar Chairs
Finish
Matte
Capacity
250 lb
Seat Color
Dark Brown
Number of Stools Included
1
Seat Style
Rectangle
Seat Material
Solid Wood
Shape
Rectangle
Assembly Required
No Assembly Needed
Description
This 26-inch cream and dark brown fabric and solid wood low back counter height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. A dark brown solid wood frame is finished off with a cream upholstered seat that is the epitome of quality construction and design. Not only good looking and stylish, this chair features a rectangle shaped seat and a low back for the ultimate in comfort and enjoyment. 33.40-inch h x 21.00-inch w x 20.30-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.