26" Cream and Wood Brown Faux Leather with Solid Wood Swivel Counter Height Bar Chair
- Mfr # 534480
- Zoro # G022355284
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Width
20.5 in
Application Type
Non-Commercial
Height
37.5 in
Depth
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 534480
- Zoro #
- G022355284
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 20.5 in
- Height
- 37.5 in
- Depth
- 19 in
Details
- Seat Color
- Cream/Brown
- Item
- Bar Chair
- Assembly Required
- Full Assembly Needed
- Application Type
- Non-Commercial
Description
Comfort and design come together nicely in this 26-inch cream and wood brown faux leather and solid wood swivel counter height bar chair. The base of this stool is made from solid wood in a wood brown color that is a nice contrast to the cream faux leather seat. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 37.5-inch H x 20.5-inch W x 19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.