Shop HOMEROOTS
See all product information
Create Account
26" Gray and Wood Brown Faux Leather with Solid Wood Swivel Counter Height Bar Chair
- Mfr # 534481
- Zoro # G222348345
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Depth
19 in
Assembly Required
Full Assembly Needed
Height
37.5 in
Width
20.5 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534481
- Zoro #
- G222348345
- UPC #
- -
- Country of Origin
- China
- Seat Color
- Brown/Gray
- Assembly Required
- Full Assembly Needed
- Item
- Bar Chair
- Application Type
- Non-Commercial
Dimensions
- Depth
- 19 in
- Height
- 37.5 in
- Width
- 20.5 in
Description
The perfect way to add some extra seating in your home, this 26-inch gray and wood brown faux leather and solid wood swivel counter height bar chair will elevate the look and vibe of your room. Quality construction from wood brown solid wood combines with gray faux leather to give this stool a fresh and updated look. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 37.5-inch H x 20.5-inch W x 19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.