
26" Cream Ceramic Cylinder Table Lamp With Cream Drum Shade
Mfr # 545854
Zoro # G422373000
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Width
15 in
Application Type
Yes
Height
25.5 in
Depth
15 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545854
Zoro #
G422373000
UPC #
-
Country of Origin
China
Dimensions
Width
15 in
Height
25.5 in
Depth
15 in
Details
Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Color
Cream
Description
This 26-inch cream ceramic cylinder table lamp with cream drum shade is the perfect combination of design and function. The base of this lamp is made of cream ceramic. The cream shade has a drum shape and is made from linen. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 25.5-inch H x 15-inch W x 15-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.