
26" Gold and Black Aluminum and Iron Round Pedestal End Table
Mfr # 572177
Zoro # G222371657
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Depth
12 in
Height
26 in
Assembly Required
Full Assembly Needed
Width
12 in
Tabletop Color
Gold Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
572177
Zoro #
G222371657
UPC #
-
Country of Origin
India
Dimensions
Depth
12 in
Height
26 in
Width
12 in
Details
Assembly Required
Full Assembly Needed
Tabletop Color
Gold Black
Application Type
Yes
Item
End-Side Table
Description
Optimize your space and add some charm to your room with the 26-inch black aluminum and iron round pedestal end table. The black coloration runs throughout this good looking iron and aluminum table. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 26-inch h x 12-inch w x 12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.