
26" Gold and White Marble Table Lamp With White Drum Shade
Mfr # 524286
Zoro # G322340652
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Depth
14 in
Color
Gold/White
Application Type
No
Width
14 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524286
Zoro #
G322340652
UPC #
-
Country of Origin
China
Dimensions
Depth
14 in
Width
14 in
Height
25.5 in
Details
Color
Gold/White
Application Type
No
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Description
This 26-inch gold and white marble table lamp with white drum shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of marble finished in a gold and white tone. Includes a white fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 25.5-inch H x 14-inch W x 14-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.