26" Gold Metal Abstract Round Hanging Wall Art Decor

  • Mfr # 379845

  • Zoro # G322884316


product price: $67.49
/ea

Key Features

Finish
Coated
Outdoor Suitability
No
Mirrored
No
Style
Modern
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
379845
Zoro #
G322884316
UPC #
-
Country of Origin
China

Dimensions

Width
20.2 in
Depth
1 in
Length
20.2 in

Details

Finish
Coated
Outdoor Suitability
No
Mirrored
No
Shape
Circle
Style
Modern
Assembly Required
No
Orientation
Vertical Only
Commercial Use
No
Lighted
No
Color
Gold
Material
Metal
Item
Wall Decor
Finish Style
No Distressing

Description

The gold metal abstract round hanging wall art decor is the perfect decorative accessory for your home. Hang on your wall to add some up to modern and contemporary fashion and decoration. This unique abstract overlapping wall art will instantly liven up your space. 25.5" around, this fun piece brings dimension to your walls. 25.5-inch H x 25.5-inch W x 1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.