
26" Gold White And Black Metal Silent Analog Floral Wall Clock
Mfr # 626378
Zoro # G622374777
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Height
34 in
Width
26 in
Application Type
Yes
Depth
3 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
626378
Zoro #
G622374777
UPC #
-
Country of Origin
China
Dimensions
Height
34 in
Width
26 in
Depth
3 in
Details
Item
Wall Clock
Application Type
Yes
Assembly Required
No Assembly Needed
Color
White Black
Description
This 26-inch gold white and black metal silent analog floral wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. This pretty metal flowers shape will give your home the perfect amount of individual flair. The clock face not only looks good but is beautiful and uniquely made from metal. Elevate the decor of any room in your house. The eye-catching makeup of this clock will ensure that you never run late again. 34-inch h x 26-inch w x 3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.