Zoro Homepage

26" Gray And Black Upholstered Lounge Chair

  • Mfr # 556458

  • Zoro # G622371547


product price: $1,079.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Seat Color
Gray Black
Overall Height
30.5 in
Overall Width
25.6 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556458
Zoro #
G622371547
UPC #
-
Country of Origin
China

Dimensions

Overall Height
30.5 in
Overall Width
25.6 in
Overall Depth
28.7 in

Details

Commercial Use
Yes
Seat Color
Gray Black
Item
Accent Chair
Assembly Required
Full Assembly Needed

Description

Add an air of fashion to your room and rejuvenate the space with this 26-inch gray and black upholstered lounge chair. Built to last this lounge chair is finished in solid gray 100% polyester to give your room a great update. The high quality stainless steel inner frame flaunts a fixed back that is complimented by soft and comfortable cushioning. 30.5-inch h x 25.6-inch w x 28.7-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.