
26" Gray and Black Velvet and Solid Wood Low Back Counter Height Bar Chair
Mfr # 544699
Zoro # G922375405
product price:Â $332.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Depth
18.9 in
Height
35.24 in
Width
18.31 in
Application Type
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544699
Zoro #
G922375405
UPC #
-
Country of Origin
China
Dimensions
Depth
18.9 in
Height
35.24 in
Width
18.31 in
Details
Assembly Required
Partial Assembly Needed
Item
Bar Chair
Application Type
Commercial
Seat Color
Gray Black
Description
The perfect way to add some extra seating in your home, this 26-inch gray and black velvet and solid wood low back counter height bar chair will elevate the look and vibe of your room. The black coloration of the high quality solid wood base marries nicely with the gray velvet seat. Not only good looking and stylish, this chair features a rectangle shaped seat and a low back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 35.24-inch H x 18.31-inch W x 18.9-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.