Shop HOMEROOTS
See all product information
Create Account
Set of Two 26" Brown and Black Shearling and Steel Low Back Counter Height Bar Chairs
Mfr # 555752
Zoro # G622349638
product price:Â $793.99
/ea
Free Shipping & Returns
Key Features
Height
35.8 in
Seat Color
Brown Black
Length
20.9 in
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555752
- Zoro #
- G622349638
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 35.8 in
- Length
- 20.9 in
- Width
- 20.5 in
Details
- Seat Color
- Brown Black
- Commercial Use
- Yes
- Item
- Bar Chair
- Assembly Required
- Full Assembly Needed
Description
The perfect way to add some extra seating in your home, this set of two 26-inch brown and black shearling and steel low back counter height bar chairs will elevate the look and vibe of your room. The black coloration of the high quality steel base marries nicely with the brown shearling seat. The bucket shape of the seat combines with a low back to give this chair a comfortable and fashionable look. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 35.8-inch H x 20.5-inch W x 20.9-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.