
26" Gray and Black Velvet Tufted Side Chair
Mfr # 533839
Zoro # G722366962
product price: $929.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Overall Height
32.5 in
Overall Width
26 in
Assembly Required
Partial Assembly Needed
Seat Color
Gray Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
533839
Zoro #
G722366962
UPC #
-
Country of Origin
China
Dimensions
Overall Height
32.5 in
Overall Width
26 in
Overall Depth
30.5 in
Details
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Accent Chair
Seat Color
Gray Black
Description
Fill your living room, bedroom, or office with fashionable seating options with this 26-inch gray and black velvet tufted side chair. Built to last this side chair is finished in solid gray velvet to give your room a great update. The sturdy inner frame is built with high quality plywood, featuring a cushion back that is accented with soft and comfortable cushioning. The tufted cushions add fine designer detailing. Nailhead trim gives this chair a refined look that adds additional texture and visual interest. 32.5-inch h x 26-inch w x 30.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.