
26" Gray and Black Wood and Fabric Counter Height Bar Chair
Mfr # 564782
Zoro # G022373530
product price:Â $182.99
/ea
Free Shipping & Returns
Key Features
Width
21.22 in
Seat Color
Gray Black
Height
40.24 in
Depth
18.03 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564782
Zoro #
G022373530
UPC #
-
Country of Origin
China
Dimensions
Width
21.22 in
Height
40.24 in
Depth
18.03 in
Details
Seat Color
Gray Black
Item
Bar Chair
Assembly Required
Full Assembly Needed
Application Type
Non-Commercial
Description
With this 26-inch gray and black wood and fabric counter height bar chair you can add design and extra seating to your space. The black coloration of the high quality solid and manufactured wood base marries nicely with the gray upholstered seat. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a square shaped seat and a full back for the ultimate in comfort and enjoyment. 40.24-inch h x 21.22-inch w x 18.03-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.