Shop HOMEROOTS
See all product information
Create Account
26" White and Gold Faux Leather and Stainless Steel Low Back Counter Height Swivel Bar Chair
- Mfr # 569168
- Zoro # G622349904
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Width
20 in
Application Type
Non-Commercial
Height
35 in
Depth
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569168
- Zoro #
- G622349904
- UPC #
- -
- Country of Origin
- China
- Seat Color
- White Gold
- Assembly Required
- Partial Assembly Needed
- Application Type
- Non-Commercial
- Item
- Bar Chair
Dimensions
- Width
- 20 in
- Height
- 35 in
- Depth
- 21 in
Description
With this 26-inch white and gold faux leather and stainless steel low back counter height swivel bar chair you can add design and extra seating to your space. The gold coloration of the high quality stainless steel base marries nicely with the white faux leather seat. Not only good looking and stylish, this chair features a round shaped seat and a low back for the ultimate in comfort and enjoyment. A great seating option, this stool will bring a unique look to any room. 35-inch H x 20-inch W x 21-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.