This item is Discontinued.

Homeroots 26" Gray and Oak Fabric and Solid Wood Backless Counter Height Swivel Bar Chair 632387

26" Gray and Oak Fabric and Solid Wood Backless Counter Height Swivel Bar Chair (Discontinued)

  • Mfr # 632387
  • Zoro # G222373507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632387
Zoro #
G222373507
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
22 in
Depth
19.75 in
Height
26 in

Details

Seat Color
Cool Gray
Application Type
Commercial
Assembly Required
Partial Assembly Needed
Item
Bar Chair

Description

The perfect way to add some extra seating in your home, this 26-inch gray and oak fabric and solid wood backless counter height swivel bar chair will elevate the look and vibe of your room. The base of this stool is made from solid wood in a oak color that is a nice contrast to the gray upholstered seat. The round shape of the seat give this backless chair a fresh and fashionable look. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a round shaped seat and a backless for the ultimate in comfort and enjoyment. 26-inch h x 22-inch w x 19.75-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.