Shop HOMEROOTS
See all product information
Create Account
Set of Two 26" Ivory and Black Faux Shearling and Steel Counter Height Bar Chairs, 2PK
Mfr # 555766
Zoro # G122810959
product price:Â
$
507.99
/pk of 2, $254.00/ea
Free Shipping & Returns
Key Features
Number of Stools Included
2
Finish
Powder Coated
Length
21.3 in
Seat Material
Stainless Steel
Seat Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555766
- Zoro #
- G122810959
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 21.3 in
- Width
- 20.1 in
- Height
- 39 in
Details
- Number of Stools Included
- 2
- Finish
- Powder Coated
- Seat Material
- Stainless Steel
- Seat Color
- Black
- Shape
- Rectangle
- Assembly Required
- Full Assembly Needed
- Bar Chair Type
- Counter Height
- Item
- Bar Chairs
- Seat Style
- Bucket
- Capacity
- 350 lb
Description
With this set of two 26-inch black and ivory faux shearling and steel counter height bar chairs you can add design and extra seating to your space. A sleek black steel frame is finished off with a solid ivory faux shearling upholstered seat, giving this chair a modern chic and stylish look. The soft textural upholstery combines with an armless design and curved fully supportive back to make these chairs not only good looking but comfortable as well. 39.00-inch h x 20.10-inch w x 21.30-inch d.