This item is Discontinued.

Homeroots 26" Gray and Oak Fabric and Solid Wood Low Back Counter Height Swivel Bar Chair 632375

26" Gray and Oak Fabric and Solid Wood Low Back Counter Height Swivel Bar Chair (Discontinued)

  • Mfr # 632375
  • Zoro # G122373966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632375
Zoro #
G122373966
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
20 in
Width
21.5 in
Height
36.5 in

Details

Seat Color
Cool Gray
Application Type
Commercial
Assembly Required
Partial Assembly Needed
Item
Bar Chair

Description

Comfortable enough to sit in for awhile, this 26-inch gray and oak fabric and solid wood low back counter height swivel bar chair will transcend the look of your room. The gray upholstered seat of this stool is a nice contrast to the high quality, oak solid wood of the base. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features nail head trim, a round shaped seat, and a low back for the ultimate in comfort and enjoyment. 36.50-inch h x 21.50-inch w x 20.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.