26" Gray and Silver Velvet and Stainless Steel Low Back Counter Height Bar Chair
- Mfr # 555077
- Zoro # G822810723
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Seat Style
Rectangle
Finish
Chrome
Capacity
250 lb
Number of Stools Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555077
- Zoro #
- G822810723
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- Full Assembly Needed
- Seat Style
- Rectangle
- Finish
- Chrome
- Capacity
- 250 lb
- Number of Stools Included
- 1
- Bar Chair Type
- Counter Height
- Seat Material
- Stainless Steel
- Item
- Bar Chairs
- Seat Color
- Silver
Dimensions
- Height
- 36 in
- Length
- 16 in
- Width
- 19 in
Description
Bring a trendy bar vibe to your space, with this 26-inch gray and silver velvet and stainless steel low back counter height bar chair. The silver coloration of the high quality stainless steel base marries nicely with the gray velvet seat. The rectangle shape of the seat combines with a low_back to give this chair a comfortable and fashionable look. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 36-inch h x 19-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.