27" Beige and Oak Fabric and Metal Low Back Counter Height Swivel Bar Chair
- Mfr # 719404
- Zoro # G622811036
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Metal
Height
36.2 in
Shape
Round
Finish
Natural
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719404
- Zoro #
- G622811036
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 36.2 in
- Width
- 16.2 in
- Length
- 15.2 in
Details
- Seat Material
- Metal
- Shape
- Round
- Finish
- Natural
- Assembly Required
- Full Assembly Needed
- Number of Stools Included
- 1
- Seat Color
- Oak
- Seat Style
- Bucket
- Capacity
- 250 lb
- Bar Chair Type
- Counter Height
- Item
- Bar Chairs
Description
Comfort and design come together nicely in this 27-inch beige and oak fabric and metal low back counter height swivel bar chair. Quality construction from metal with an oak brown faux wood finish combines with soft and durable polyester fabric to give this stool a fresh, neutral, and updated look. A slightly curved back and bucket shaped seat design makes this versatile bar chair both comfortable and fashionable. 36.20-inch h x 16.50-inch w x 15.20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.