Shop HOMEROOTS
See all product information
Create Account
26" Gray And Wood Brown Faux Leather Swivel Low Back Counter Height Bar Chair
- Mfr # 534441
- Zoro # G022354829
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Height
35 in
Application Type
Non-Commercial
Assembly Required
Full Assembly Needed
Width
19 in
Depth
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 534441
- Zoro #
- G022354829
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 35 in
- Width
- 19 in
- Depth
- 20 in
Details
- Seat Color
- Brown
- Application Type
- Non-Commercial
- Assembly Required
- Full Assembly Needed
- Item
- Bar Chair
Description
With this 26-inch gray and wood brown faux leather swivel low back counter height bar chair you can add design and extra seating to your space. The base of this stool is made from manufactured wood in a wood brown color that is a nice contrast to the gray faux leather seat. The square shape of the seat combines with a low back to give this chair a comfortable and fashionable look. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 35-inch H x 19-inch W x 20-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.