Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
26" Gray Sofa Chaise With Silver Legs
- Mfr # 482889
- Zoro # G722908056
product price:Â
$
838.99
/ea
Key Features
Type
Sofa Chaise
Sleeper Sofa
No
Seating Capacity
1
Recliner
No
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 482889
- Zoro #
- G722908056
- UPC #
- -
- Country of Origin
- China
- Type
- Sofa Chaise
- Sleeper Sofa
- No
- Seating Capacity
- 1
- Recliner
- No
- Assembly Required
- Full Assembly Needed
- Upholstered
- Yes
- Capacity
- 350 lb
- Upholstery Material
- 100% Polyester
- Commercial Use
- No
- Sofa Design
- Standard
- Material
- Stainless Steel
- Finish
- Chrome
- Item
- Sofas
- Color
- Gray
Dimensions
- Size
- Standard
- Depth
- 66 in
- Length
- 36 in
- Width
- 26 in
Description
Add an air of fashion to your space with this fabulous 26-inch gray sofa chaise with silver legs. This solid color standard is made from soft, sturdy, and resilient 100% polyester that is a good option for families and in frequently used seating areas. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Designed with an updated and refreshing style, this sofa is armless to create that unique contemporary or modern aesthetic. The tufted stitching pattern adds visual interest and fine designer detailing. Silver stainless steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 36-inch H x 26-inch W x 66-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.