Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
80in Khaki and Black Linen Blend Modular Loveseat
- Mfr # 714576
- Zoro # G323438228
product price:Â
$
832.99
/ea
Key Features
Assembly Required
Partial Assembly Needed
Recliner
No
Style
Modern
Leg Material
Solid Wood
Length
23.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 714576
- Zoro #
- G323438228
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 23.2 in
- Depth
- 40 in
- Width
- 80 in
Details
- Assembly Required
- Partial Assembly Needed
- Recliner
- No
- Style
- Modern
- Leg Material
- Solid Wood
- Item
- Love Seats
- Upholstery Color
- Khaki
- Capacity
- 2
- Hand Crafted
- Yes
- Upholstery Pattern
- Solid Color
- Shape
- Rectangular
- Finish
- Matte
- Material
- Solid and Manufactured Wood
- Color
- Black
- Wood Species
- Oak
- Tufted Cushions
- No
- Upholstery Material
- Linen Blend
Description
Transform your home's interior with this luxurious 80-inch khaki and black linen blend modular loveseat. Track arms offer a comfy place to rest and give this piece some interest and shape. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 23.20-inch h x 80.00-inch w x 40.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.