Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26" Green And Black Top Grain Leather Arm Chair

  • Mfr # 552138

  • Zoro # G122342641


product price: $2,099.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Green Black
Overall Depth
31 in
Commercial Use
No
Overall Width
26 in
Overall Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552138
Zoro #
G122342641
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
31 in
Overall Width
26 in
Overall Height
33 in

Details

Seat Color
Green Black
Commercial Use
No
Item
Accent Chair
Assembly Required
No Assembly Needed

Description

Fill your living room, bedroom, or office with fashionable seating options with this 26-inch green and black top grain leather arm chair. This sturdy top grain leather upholstered arm chair comes in a chic solid green color to give your space just the right look. Giving the chair stability and structure, the inner frame is constructed with high quality solid wood, includes comfy armrests, and features a fixed back that comes complete with soft and comfortable cushioning. 33-inch h x 26-inch w x 31-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.