Shop HOMEROOTS
See all product information
Create Account
26" Green and Gold Velvet and Stainless Steel Backless Bar Height Bar Chair
- Mfr # 555117
- Zoro # G022810967
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Overall Width
19 in
Overall Length
16 in
Color
Gold
Finish
Glossy
Capacity
250 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555117
- Zoro #
- G022810967
- UPC #
- -
- Country of Origin
- China
- Color
- Gold
- Finish
- Glossy
- Capacity
- 250 lb
- Material
- Stainless Steel
- Number of Stools Included
- 1
- Bar Chair Type
- Bar Height
- Seat Style
- Square
- Item
- Bar Chairs
- Assembly Required
- Full Assembly Needed
Dimensions
- Overall Width
- 19 in
- Overall Length
- 16 in
- Seat Height
- 36 in
Description
Bring a trendy bar vibe to your space, with this 26-inch green and gold velvet and stainless steel backless bar height bar chair. The base of this stool is made from stainless steel in a gold color that is a nice contrast to the green velvet seat. A backless mixed with a square shaped seat makes this chair both comfortable and fashionable. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 36-inch h x 19-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.