26" Light Gray And Black Fabric Swivel Counter Height Bar Chair

  • Mfr # 534420

  • Zoro # G322366744


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Seat Color
Gray Black
Width
20 in
Depth
21 in
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534420
Zoro #
G322366744
UPC #
-
Country of Origin
China

Dimensions

Width
20 in
Depth
21 in
Height
34 in

Details

Application Type
Non-Commercial
Seat Color
Gray Black
Item
Bar Chair
Assembly Required
Full Assembly Needed

Description

Comfortable enough to sit in for awhile, this 26-inch light gray and black fabric swivel counter height bar chair will transcend the look of your room. The base of this stool is made from manufactured wood in a black color that is a nice contrast to the light gray fabric seat. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 34-inch H x 20-inch W x 21-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.