26" Taupe and Gold Fabric and Stainless Steel Low Back Counter Height Swivel Bar Chair
- Mfr # 569146
- Zoro # G722356758
product price:Â
$
471.99
/ea
Free Shipping & Returns
Key Features
Depth
21 in
Height
34 in
Assembly Required
Partial Assembly Needed
Width
22 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569146
- Zoro #
- G722356758
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- Partial Assembly Needed
- Item
- Bar Chair
- Seat Color
- Taupe Gold
- Application Type
- Non-Commercial
Dimensions
- Depth
- 21 in
- Height
- 34 in
- Width
- 22 in
Description
Comfortable enough to sit in for awhile, this 26-inch taupe and gold fabric and stainless steel low back counter height swivel bar chair will transcend the look of your room. Quality construction from gold stainless steel combines with taupe fabric to give this stool a fresh and updated look. The armchair design gives you a great place to comfortably rest your arms. A low back mixed with a square shaped seat design makes this chair both comfortable and fashionable. 34-inch h x 22-inch w x 21-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.