
26" Natural And Bronze Distressed Geometric Solid Wood And Metal Tabletop Lantern Candle Holder
Mfr # 609333
Zoro # G322882893
product price:Â $221.99
/ea
Free Shipping & Returns
Key Features
Shape
4" Wide Pillar
Length
25.59 in
Pattern
Geometric
Holder Type
Lantern
Material
Solid Wood, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
609333
Zoro #
G322882893
UPC #
-
Country of Origin
China
Dimensions
Length
25.59 in
Overall Depth
8.27 in
Width
8.27 in
Details
Shape
4" Wide Pillar
Pattern
Geometric
Holder Type
Lantern
Material
Solid Wood, Metal
Item
Candle Holders
Construction Method
Handmade
Intended Room
Living Room
Color
Natural, Bronze
Finish Style
Wood Scoring & Rub Through
Assembly Required
No
Placement Type
Tabletop
Style
Modern
Capacity
1
Finish
Does Not Apply
Commercial Use
No
Description
This 26-inch natural and bronze distressed geometric solid wood and metal tabletop lantern candle holder adds flair, function, and visual interest to any home or special occasion. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Dress up your home to impress every season with this fabulous candleholder. Candleholders are an attractive way to turn a simple candle into a piece of decor. 25.59-inch h x 8.27-inch w x 8.27-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.