This item is Discontinued.

Homeroots 26" Natural Fabric Faux Leather and Solid Wood Backless Counter Height Bar Chair 632490

26" Natural Fabric Faux Leather and Solid Wood Backless Counter Height Bar Chair (Discontinued)

  • Mfr # 632490
  • Zoro # G022373233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632490
Zoro #
G022373233
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
26 in
Depth
19.8 in
Width
17.2 in

Details

Assembly Required
Partial Assembly Needed
Item
Bar Chair
Application Type
Commercial

Description

Bring a trendy bar vibe to your space, with this 26-inch natural fabric faux leather and solid wood backless counter height bar chair. The saddle shape of the seat give this backless chair a fresh and fashionable look. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a saddle shaped seat and a backless for the ultimate in comfort and enjoyment. 26-inch h x 17.2-inch w x 19.8-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.