Shop HOMEROOTS
See all product information
Create Account
Set of Two 25" Brown and Black Solid Wood and Metal Counter Height Bar Chairs, 2PK
- Mfr # 555114
- Zoro # G922810982
product price:Â
$
245.99
/pk of 2, $123.00/ea
Free Shipping & Returns
Key Features
Capacity
250 lb
Assembly Required
Full Assembly Needed
Height
36 in
Seat Material
Metal
Seat Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555114
- Zoro #
- G922810982
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 36 in
- Length
- 14.5 in
- Width
- 15 in
Details
- Capacity
- 250 lb
- Assembly Required
- Full Assembly Needed
- Seat Material
- Metal
- Seat Color
- Black
- Item
- Bar Chairs
- Bar Chair Type
- Counter Height
- Finish
- Matte
- Number of Stools Included
- 2
- Seat Style
- Rectangle
Description
The perfect way to add some extra seating in your home, this set of two 25-inch brown and black solid wood and metal counter height bar chairs will elevate the look and vibe of your room. The black coloration of the high quality metal base marries nicely with the brown solid wood seat. Not only good looking and stylish, this chair features a rectangle shaped seat and a full_back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 36-inch h x 15-inch w x 14.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.