
26" Nickel Metal Arched Table Lamp With Clear Seeded Cylinder Shade
Mfr # 524452
Zoro # G422374021
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Depth
7 in
Application Type
No
Height
26 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
524452
Zoro #
G422374021
UPC #
-
Country of Origin
China
Dimensions
Depth
7 in
Height
26 in
Width
8 in
Details
Assembly Required
Partial Assembly Needed
Application Type
No
Color
Silver
Item
Table Lamp
Description
Truly a mix of design and functionality that doesn't compromise on style, this 26-inch nickel metal arched table lamp with clear seeded cylinder shade will be a great addition to your space. The lamp is made of sturdy metal and features a nickel color. Includes a clear glass, cylinder shaped shade, making this a fashionable piece that will complement most any interior. A sophisticated take on a classic, this arched table lamp is a great option for a unique look. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 26-inch H x 8-inch W x 7-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.