Shop TROY LIGHTING
See all product information
Create Account
Albus 15.75in wide 1 Light Integrated LED Semi Flush in Bronze Leaf
- Mfr # C5016-BRL
- Zoro # G816305761
product price:Â
$
564.00
/ea
Free Shipping & Returns
Key Features
Finish
Bronze Leaf
Watts
21W
Height
7.5 in
Number of Bulbs
1
Damp/Wet Rating
ETL Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C5016-BRL
- Zoro #
- G816305761
- UPC #
- 197292134831
- Country of Origin
- Philippines
- Item
- Semi Flush
- Finish
- Bronze Leaf
- Watts
- 21W
- Number of Bulbs
- 1
- Damp/Wet Rating
- ETL Damp
- Body Material
- Iron
- Bulb Type
- Integrated LED
- Lumens
- 975
- Voltage
- 120V
- Includes
- Fixture, Hardware
- CRI
- 90
- Color Temperature
- 2700 K
- Bulb Included
- Yes
Dimensions
- Height
- 7.5 in
- Width
- 15.75 in
Description
Drawing inspiration from the dynamic energy of mid-century modernism, Ellorys specialty glass updates a timeless Sputnik silhouette. The expressive composition features a cluster of light bronze glass shades that burst from a Patina Brass frame. Smaller ornamental metal spheres add pizzazz to the maximalist array. Available in two sizes, Ellory is a showstopper in any space.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.