26" Nickel Metal Two Light Desk USB Table Lamp With White Novelty Shade

  • Mfr # 524756

  • Zoro # G722372451


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Height
26 in
Color
White
Assembly Required
Partial Assembly Needed
Width
11 in
Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524756
Zoro #
G722372451
UPC #
-
Country of Origin
China

Dimensions

Height
26 in
Width
11 in
Depth
17 in

Details

Color
White
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
No

Description

This 26-inch nickel metal two light desk usb table lamp with white novelty shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy metal and features a nickel color. The white novelty linen shade is a great compliment to this lamp. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 26-inch H x 11-inch W x 17-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.