This item is Discontinued.

Homeroots 26" Pink Orchid Artificial Plant in a Striped Gold Round Vase 569274

26" Pink Orchid Artificial Plant in a Striped Gold Round Vase (Discontinued)

  • Mfr # 569274
  • Zoro # G522362638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569274
Zoro #
G522362638
UPC #
-
Country of Origin
China

Dimensions

Height
25.5 in
Depth
9.4 in
Width
9.4 in

Details

Material
Ceramic, Polyester
Application Type
No
Assembly Required
No Assembly Needed
Color
Pink/Gold
Item
Artificial Plants and Tree

Description

The 26-inch pink orchid artificial plant in a gold vase brings a touch of elegance to any space. This stunning orchid plant features vibrant pink blooms that add a refreshing pop of color to your home decor. Perfect for tabletop placement, it fits beautifully on desks, coffee tables, or shelves. Crafted as an artificial plant, it requires no maintenance while still offering the aesthetic appeal of real orchids. The contemporary design is enhanced by a striped gold vase, which serves as a striking base. This modern piece not only complements various interior styles but also creates an inviting atmosphere, making it an ideal choice for enhancing your living space without the hassle of upkeep. 25.5-inch h x 9.4-inch w x 9.4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.