This item is Discontinued.

Homeroots 26" Sand and Natural Fabric and Solid Wood Low Back Counter Height Swivel Bar Chair 632373

26" Sand and Natural Fabric and Solid Wood Low Back Counter Height Swivel Bar Chair (Discontinued)

  • Mfr # 632373
  • Zoro # G422348565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632373
Zoro #
G422348565
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
36.5 in
Width
21.5 in
Depth
20 in

Details

Item
Bar Chair
Assembly Required
Partial Assembly Needed
Application Type
Commercial

Description

Comfortable enough to sit in for awhile, this 26-inch sand and natural fabric and solid wood low back counter height swivel bar chair will transcend the look of your room. Quality construction from natural color solid wood combines with sand colored durable upholstery and nail head trim to give this stool a fresh and updated look. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a round shaped seat and a low back for the ultimate in comfort and enjoyment. 36.50-inch h x 21.50-inch w x 20.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.